Motion
2530DU
Die & Mold Plain-Bearing - 25 mm Bore, 30 mm Length, Metal-Polymer Composite Material
MI ITEM #04821898
MFR #2530DU
Price$6.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 25 mm Bore, 30 mm Length, Metal-Polymer Composite Material
MI ITEM #04821898
MFR #2530DU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.12/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Inside Diameter
    25 mm
  • Maximum P Value
    250 N/mm2;36259.4 psi
  • Outside Diameter
    28 mm
  • Overall Length
    30 mm
  • Overall Thickness
    1.5000 mm
  • Recommended Shaft Size
    24.98 to 24.96 mm
  • Thickness
    1.50 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;Split Type;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DU Cylindrical Bushing Steel Backed PTFE Lined 25mm ID x 28mm OD x 30mm Length
  • Finish Coating
    Tin-Plated
  • Groove Type
    Graphite-Filled Grooves
  • Material
    Metal-Polymer Composite
  • Material Specification
    Bronze, Lead, PTFE, Steel
  • Max Pressure
    250 N/mm2, 36259.4 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
2530DU BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text