Motion
DWTS3X.5
Hand Tap - DWTS Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, M3 x 0.5 Thread Size, Metric, Right Hand Direction
Mi Item #04821914
MFR #DWTS3X.5
Price$23.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - DWTS Series, High Speed Steel Material, Uncoated Finish, 3 Flutes, M3 x 0.5 Thread Size, Metric, Right Hand Direction
Mi Item #04821914
MFR #DWTS3X.5

Mfr description
DWTS3X.5 SET TAP 3MM X .50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.46/each

Specifications

Dimensions

  • Thread Size
    M3 x 0.5

Details

  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    DWTS
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)