Specifications
Dimensions
- Body Height3 in
- Body Width1-1/2 in
- Horizontal Clearance25/32 in
- Shackle Diameter1/4 in
- Vertical Clearance1-1/2 in
Details
- Body MaterialPlastic
- Body/Bumper ColorBlack
- Colored Body Or BumperColored Body
- Includes(2) Keys
- Key TypeKeyed Different
- Label LanguageEnglish, French, Spanish
- LabelingLabel Attached
- Safety FeaturesDielectric, Key Retaining
- Shackle MaterialSteel
- Standards MetOSHA
- UPC_NO71649025624
Overview
Mfr description
411BLKLZ12KEY ENGRAVED OPERATOR