Motion
BB4026DUB

GGB BEARINGS
BB4026DUB

40 mm Bore, 1.0313 in Length, 53.50 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #04821952
MFR #BB4026DUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB4026DUB

40 mm Bore, 1.0313 in Length, 53.50 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #04821952
MFR #BB4026DUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Flange Diameter
    53.50 mm
  • Flange Thickness
    2.01 mm
  • Inside Diameter
    40 mm
  • Maximum P Value
    140 N/mm2
  • Outside Diameter
    44 mm
  • Overall Length
    1.0313 in
  • Overall Thickness
    2 mm
  • Recommended Shaft Size
    39.96 to 39.95 mm
  • Thickness
    2.01 mm

Details

  • Additional Details
    Metal-Polymer;Self-lubricating;Maintenance-free;Corrosion Resistant;Anti-magnetic;High Thermal Conductivity
  • Backing Material
    Bronze
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    DUB Flanged Bushing 40mm ID x 44mm OD x 26.25mm Width
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    DUB
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, REACH Compliant
  • Type
    Flanged

Overview

Mfr description
BB4026DUB METAL-POLYMER - DU-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought