Motion
507TBP415B

BROWNING
507TBP415B

PL9023 Bushing Kit - 507 Reducer Size, Bushing Kit, 4.9375 in Shaft Dia.
Mi Item #04821988
MFR #507TBP415B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
507TBP415B

PL9023 Bushing Kit - 507 Reducer Size, Bushing Kit, 4.9375 in Shaft Dia.
Mi Item #04821988
MFR #507TBP415B

Mfr description
507TBP415B TORQTAPER PLUS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Keyway Size
    1-1/4 x 5/8 x 10-3/8 in
  • Manufacturer Reducer Size
    507
  • Shaft Diameter
    4.9375 in
  • Weight
    49.32 lbs

Details

  • Manufacturer Catalog Number
    507TBP415B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460584959
  • Product Types
    TorgTaper Plus Bushing Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)