Motion
530BRC-38M
CHASSIS SCR DRIVE 240VAC/180VDC 1/4-2HP RELAY REVERSE 3/MIN
MI ITEM #04822053
MFR #530BRC-38M
List Price$1,738.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHASSIS SCR DRIVE 240VAC/180VDC 1/4-2HP RELAY REVERSE 3/MIN
MI ITEM #04822053
MFR #530BRC-38M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,738.09/each for your price

Overview

Mfr description
530BRC-38M DC DRIVE CHASSIS, RELAY REVER
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage
  • Adjustable horsepower settings
  • Barrier terminal strip
  • Full wave bridge supply; 1% speed regulation
  • Adjustable Minimum speed (0–30% of base)
  • Adjustable Maximum speed (60–120% of base)
  • Adjustable IR Compensation
  • Adjustable Current Limit
  • Adjustable Linear Acceleration and Deceleration
  • On-board power interrupt relay (RC and RE versions)
  • Solid state over-current output
  • -10° to +45°C ambient temperature
  • Line voltage compensation
  • 5K ohm speed potentiometer kit included
  • 50:1 speed range
  • Overload capacity: 200% for one minute
  • Transient voltage protection
  • Voltage follower mode - isolated signal (0–12 VDC)
  • Inhibit circuit–permits low power start & stop

Specifications

  • Product Type
    Drive Options & Accessories
  • Weight
    40.0000 oz
  • Additional Details
    Dart’s top of the line DC speed control is reliable, versatile, and economical. Rated to 3 horsepower, it provides many standard features typically offered as options. The Dart 500 Series control combines advanced engineering design, careful component selection and rigorous quality control to deliver an excellent off-the-shelf SCR control. Dependable, time-proven circuitry offers performance characteristics previously available only in more costly controls. While providing a wide range of standard features, many options quickly and easily extend the 500 Series capabilities to meet specific application requirements. An integral part of a distinguished line of quality products, the 500 Series is representative of Dart’s continuing effort to provide reliable, versatile controls to the OEM, distributor, and the industrial market.
  • Min Horsepower
    1/8 hp
  • Max Horsepower
    2 hp
  • Motor Voltage
    90/180 V
  • Overall Height
    9.0000 in
  • Overall Length
    2.0000 in
  • Overall Width
    6.7000 in
  • Supply Voltage
    120/240 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text