Overview
Mfr description
GE40-AR4M 1/4 BRAZED TOOL BIT
Specifications
- Cutting DirectionRight Hand Cut
- Industry Standard NumberAR-4
- Lead Angle8 °
- Nose Radius1/64 in
- Overall Length
- Shank Height
- Shank Width
- Tip MaterialCarbide
- Tip Thickness1/16 in
- Tip Width3/16 in
- Tool Bit Style CodeAR
- Tool Bit TypeSquare Shoulder Turning
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data