Specifications
Dimensions
- Bore Diameter0.2500 in
- Head Diameter0.8120 in
- Head Width0.3040 in
- Misalignment Angle18 º
- Overall Height1.7810 in
- Shank Thread Size1/4-28
- Thread Size1/4-28
- Weight0.08 lbs
Details
- Ball MaterialAlloy Steel
- Harmonization Code8483.30.8055
- Housing MaterialCarbon Steel
- Manufacturer Catalogwww.aurorabearing.com
- Product TypeSpherical Rod Ends
- Radial Static Load Capacity2950 lbf
- Rod End TypeFemale
- SeriesGMW
- Thread DirectionRight Hand
- Thread TypeUNF-3B
- UPC_NO190029027475
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)