Motion
SCF52
Crow's Foot Wrench - 1-5/8 in, 1/2 in Drive, 12 PT Point, Single End, Satin Finish
Mi Item #04822108
MFR #SCF52
Price$74.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crow's Foot Wrench - 1-5/8 in, 1/2 in Drive, 12 PT Point, Single End, Satin Finish
Mi Item #04822108
MFR #SCF52

Mfr description
SCF52 1-5/8 12PT CROWFOOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.78/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Head Thickness
    15/16 in
  • Outer Head Width
    2-7/32 in
  • Wrench Size
    1-5/8 in

Details

  • Finish Coating
    Satin
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Socket Shape
    12 PT
  • UPC_NO
    662459319760
  • Wrench Type
    Crow's Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)