Motion
P820-3.25IN

REXNORD INC
P820-3.25IN

Table Top Chain - Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #04822170
MFR #P820-3.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P820-3.25IN

Table Top Chain - Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #04822170
MFR #P820-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.07 lbs

Details

  • Base Chain Material
    P
  • Chain Material
    White Chemical Resistant
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    White Chemical Resistant
  • Flight Material
    P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210848446
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210848446

Overview

Mfr description
P820K3.25B P820K3.25 SS PIN
  • P820 3.25 Inch Wide TableTop® Chain Molded in White Chemical Resistant Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought