Motion
CI820-24T 1IN 1KW1SS A

REXNORD INC
CI820-24T 1IN 1KW1SS A

10028816 / CI820-24T_1IN_1KW1SS_A
MI ITEM #04822171
MFR #CI820-24T 1IN 1KW1SS A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI820-24T 1IN 1KW1SS A

10028816 / CI820-24T_1IN_1KW1SS_A
MI ITEM #04822171
MFR #CI820-24T 1IN 1KW1SS A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
401-44-13 815-24T TT SPKT W/GROOVE
  • 820 Series Cast-Iron Non-Split Sprocket with 24Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew

Specifications

  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Sprocket Material
    Cast Iron
  • Weight
    5.41 lbs
  • UPC_NO
    793699635638
  • Chain Number
    CI820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text