Motion
SSA881TAB GRIP-3.63IN

REXNORD INC
SSA881TAB GRIP-3.63IN

10139422 / SS881TAB GRIP-3.625IN
MI ITEM #04822172
MFR #SSA881TAB GRIP-3.63IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSA881TAB GRIP-3.63IN

10139422 / SS881TAB GRIP-3.625IN
MI ITEM #04822172
MFR #SSA881TAB GRIP-3.63IN

Mfr description
765.34.31 SS881T S/G NO GRIPPERS
  • SS881TAB 3.625 Inch Wide SideGrip Chain With A Hinge Width Of 42.3mm Made From Austenitic Stainless Steel And Supplied Without Grippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.6300 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Pin Diameter
    1/4 in
  • Weight
    0.31 lbs
  • Weight per Foot
    3-3/4 lb

Details

  • Base Chain Material
    Austenitic Stainless Steel
  • Chain Material
    Austenitic Stainless Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Austenitic Stainless Steel
  • Flight Material
    Austenitic Stainless Steel
  • Operating Temperature Range
    -100 to +212 (Wet) °F, -100 to +800 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699313086

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)