Motion
HP7705DTSR-4.5IN MTW PT RH

REXNORD INC
HP7705DTSR-4.5IN MTW PT RH

MCC® Flat Top Conveyor Chain Component - Straight Running, 6.300 in Width, 1.0000 in Pitch
MI ITEM #04822177
MFR #HP7705DTSR-4.5IN MTW PT RH
Price$87.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7705DTSR-4.5IN MTW PT RH

MCC® Flat Top Conveyor Chain Component - Straight Running, 6.300 in Width, 1.0000 in Pitch
MI ITEM #04822177
MFR #HP7705DTSR-4.5IN MTW PT RH

Mfr description
81421111 HP7705-4.5 DTS-R PT RH
  • HP7705 4.5 Inch Wide Molded-To-Width MatTop Chain With Right Hand Radiused Edge Dynamic Transfer System (DTS) And PosiTrack. Molded In Brown High Performance Material With Polyester Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.47/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.08 lbs
  • Weight per Foot
    2.76 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699301489

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)