Motion
HTF8505 12

REXNORD INC
HTF8505 12

MCC® Table Top Chain - Straight Running, 12.0000 in Flight Width, 0.7500 in Chain Pitch, Beige Color
MI ITEM #04822194
MFR #HTF8505 12
Price$94.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HTF8505 12

MCC® Table Top Chain - Straight Running, 12.0000 in Flight Width, 0.7500 in Chain Pitch, Beige Color
MI ITEM #04822194
MFR #HTF8505 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.41/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    0.7500 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.31 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Flight Color
    Beige
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    698210027186

Overview

Mfr description
HTF8505 12 MTW MATTOP HIGHTEMP FRCT TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought