Motion
LF1873TAB RT SS-XTR-7.5IN 1RT-T1P

REXNORD INC
LF1873TAB RT SS-XTR-7.5IN 1RT-T1P

Table Top Chain - Stainless Steel, Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
Mi Item #04822206
MFR #LF1873TAB RT SS-XTR-7.5IN 1RT-T1P
Price$305.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB RT SS-XTR-7.5IN 1RT-T1P

Table Top Chain - Stainless Steel, Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
Mi Item #04822206
MFR #LF1873TAB RT SS-XTR-7.5IN 1RT-T1P

Mfr description
81434471 HFPF1873SSTK7.5 T1P
  • LF1873TAB 7.5 Inch Wide RubberTop TableTop Chain With Stainless Steel Xtreme Base Chain And Top Plates Molded In Tan Low Friction Material With a RubberTop Attachment Every Pitch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.35/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.24 lbs
  • Weight per Foot
    1.72 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Standards Met
    FDA
  • UPC_NO
    793699758085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)