Motion
N5996-9T 1-1/2IN S HS

REXNORD INC
N5996-9T 1-1/2IN S HS

Flat Top Conveyor Chain Sprocket - One Piece, 9 Teeth
MI ITEM #04822212
MFR #N5996-9T 1-1/2IN S HS
Price$147.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-9T 1-1/2IN S HS

Flat Top Conveyor Chain Sprocket - One Piece, 9 Teeth
MI ITEM #04822212
MFR #N5996-9T 1-1/2IN S HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.13/each

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Pitch Diameter  
    6.5790 in
  • Weight
    0.88 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Number Of Teeth  
    9
  • Sprocket Material
    HS
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699420470

Overview

Mfr description
114-2238-2 HS5996-9T 1-1/2 SQ
  • 5996 Series Molded Non-Split Sprocket With 9 Teeth And a 1-1/2 Inch Square Shaft-Ready Bore Molded In Hs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought