Motion
HT1505RT-18IN

REXNORD INC
HT1505RT-18IN

HTF1505-18 Rexnord MatTop® 1505RT Series RubberTop® Chain
Mi Item #04822216
MFR #HT1505RT-18IN
Price$158.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT1505RT-18IN

HTF1505-18 Rexnord MatTop® 1505RT Series RubberTop® Chain
Mi Item #04822216
MFR #HT1505RT-18IN

Mfr description
HTF1505 18 MATTOP CHN HI TEMP FRIC TOP
  • HT1505 RubberTop® 18 Inch Wide MatTop® Chain Molded in Beige High Temperature Material And Assembled With Polyester Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.76/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    18.0000 in
  • Chain Pitch  
    0.59 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.10 lbs
  • Weight per Foot
    1.35 lb

Details

  • Additional Details
    HT1505RT 18 Inch Wide RubberTop MatTop® Chain with Polypropylene Pins Molded In Beige High Temperature Material
  • Base Chain Material
    HT
  • Chain Material
    Beige High Temperature
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Beige High Temperature
  • Flight Material
    HT
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699495843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)