Motion
PS1873TAB GRIP SSL-3.75IN

REXNORD INC
PS1873TAB GRIP SSL-3.75IN

Table Top Chain - POM, Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #04822233
MFR #PS1873TAB GRIP SSL-3.75IN
Price$118.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PS1873TAB GRIP SSL-3.75IN

Table Top Chain - POM, Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #04822233
MFR #PS1873TAB GRIP SSL-3.75IN

Mfr description
81430591 PS1873TSSL S/G NO GRIPPER
  • PS1873TAB 3.75 Inch Wide SideGrip™ Chain With Lubricated Stainless Steel Base Chain and Top Plates Molded in Silver Platinum Series Material Supplied Without Grippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.04/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    4.1 mm
  • Guide Clearance Curve
    34.9 mm
  • Guide Clearance Straight
    34 mm
  • Minimum Backflex Radius
    15 in
  • Pin Diameter
    5.1 mm
  • Weight
    0.19 lbs
  • Weight per Foot
    1-1/2 (Approximate) lb

Details

  • Base Chain Material
    PS
  • Chain Material
    Silver Platinum Series
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Silver Platinum Series
  • Flight Material
    PS
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Pin Material
    Steel
  • UPC_NO
    793699672275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)