Motion
XLG1000FG-850MM PT-1DP

REXNORD INC
XLG1000FG-850MM PT-1DP

Rexnord Modular Plastic Belting Component
MI ITEM #04822235
MFR #XLG1000FG-850MM PT-1DP
Price$207.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLG1000FG-850MM PT-1DP

Rexnord Modular Plastic Belting Component
MI ITEM #04822235
MFR #XLG1000FG-850MM PT-1DP

Mfr description
874.43.19 FGDP1000XLG-850MM
  • XLG1000FG 850mm Wide Flush Grid MatTop® Chain With Positrack Molded in Green Low Friction Acetal Material
  • Assembled With Polypropylene Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.81/ft

Specifications

Dimensions

  • Chain Pitch  
    1 in
  • Mat Thickness  
    8.7 mm
  • Mat Width  
    850 mm
  • Minimum Backflex Radius
    25 mm

Details

  • Chain Material
    XLG
  • Chain Number
    1000
  • Color
    Blue, Green
  • Component Style
    Straight Running
  • Mat Material
    Low Friction Acetal
  • Mat Type
    Perforated Top Belt
  • Max Operating Temperature
    +65 (Wet) °C, +80 (Dry) °C
  • Min Operating Temperature
    +4 °C
  • Operating Temperature Range
    +4 to +65 (Wet) °C, +4 to +80 (Dry) °C
  • Percentage Open Area
    40 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)