Motion
81432284

REXNORD INC
81432284

10145676 / LF1873TAB RT S-7.5IN 1RT T1P
MI ITEM #04822245
MFR #81432284
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81432284

10145676 / LF1873TAB RT S-7.5IN 1RT T1P
MI ITEM #04822245
MFR #81432284

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81432284 HFPF1873TK7.5 T1P

Specifications

  • Chain Pitch
  • Chain Type
    Table Top Chain
  • Chain Or Flight Width
  • Component Style
    Side Flexing
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    12 in
  • Weight
    0.08 lbs
  • Pin Diameter
    0.2 in
  • Weight per Foot
    1.72 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text