Motion
KU8500-16T 1-1/2IN S PA

REXNORD INC
KU8500-16T 1-1/2IN S PA

Flat Top Conveyor Chain Sprocket - One Piece, 16 Teeth, 1-1/2 in Bore Dia., 3.8438 in Pitch Dia.
Mi Item #04822247
MFR #KU8500-16T 1-1/2IN S PA
Price$337.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU8500-16T 1-1/2IN S PA

Flat Top Conveyor Chain Sprocket - One Piece, 16 Teeth, 1-1/2 in Bore Dia., 3.8438 in Pitch Dia.
Mi Item #04822247
MFR #KU8500-16T 1-1/2IN S PA

Mfr description
114-4877-3 KU8500-16T 1-1/2 SQ NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.64/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Outside Diameter
    3.9100 in
  • Pitch Diameter  
    3.8438 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.32 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    16
  • Sprocket Type
    One Piece
  • UPC_NO
    793699938142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)