Motion
HP5705DTS-4.5IN MTW PT RH

REXNORD INC
HP5705DTS-4.5IN MTW PT RH

MCC® Flat Top Conveyor Chain Component - Straight Running, 4.500 in Width, 1.5000 in Pitch
MI ITEM #04822248
MFR #HP5705DTS-4.5IN MTW PT RH
Your Price$82.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP5705DTS-4.5IN MTW PT RH

MCC® Flat Top Conveyor Chain Component - Straight Running, 4.500 in Width, 1.5000 in Pitch
MI ITEM #04822248
MFR #HP5705DTS-4.5IN MTW PT RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.31/ft(List $99.01)

Overview

Mfr description
81421381 HP5705-4.5 DTS PT RH
  • HP5705 4.5 Inch Wide Molded-To-Width MatTop Chain With Right Hand Dynamic Transfer System (DTS) And PosiTrack. Molded In Brown High Performance Material With Polyester Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.09 lbs
  • Weight per Foot
    1.86 lb
  • Manufacturer Upc Number
    782934904844
  • UPC_NO
    793699476637
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text