1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
114-672-1
Rexnord® 114-672-1 Bulk Conveyor Accessory, Accessory Type: Bracket
Mi Item #
04822252
MFR #
114-672-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
REXNORD INC 114-672-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
114-672-1
Rexnord® 114-672-1 Bulk Conveyor Accessory, Accessory Type: Bracket
Mi Item #
04822252
MFR #
114-672-1
Mfr description
114-672-1 BRKT GUIDE RAIL UPR TYP B
Upper Conveyor Bracket
Type B
Made of Reinforced Black Polyamide
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
4.75 in
Length
3.00 in
Weight
0.22 lbs
Width
1.50 in
Details
Accessory Type
Bracket
Material
Plastic
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items