Motion
GTC1505RT-15IN

REXNORD INC
GTC1505RT-15IN

TCF1505-15 Rexnord MatTop® 1505RT Series RubberTop® Chain
Mi Item #04822257
MFR #GTC1505RT-15IN
Price$199.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GTC1505RT-15IN

TCF1505-15 Rexnord MatTop® 1505RT Series RubberTop® Chain
Mi Item #04822257
MFR #GTC1505RT-15IN

Mfr description
TCF1505 15 MATTOP CHN TGH COMP FRIC
  • GTC1505 RubberTop® 15 Inch Wide MatTop® Chain Molded in Grey Tough Composite Material And Assembled With Acetal Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.23/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    15.0000 in
  • Chain Pitch  
    0.59 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.11 lbs
  • Weight per Foot
    1.63 lb

Details

  • Additional Details
    GTC1505RT 15 Inch Wide RubberTop MatTop® Chain with Acetal Pins Molded In Grey Tough Composite Material
  • Base Chain Material
    GTC
  • Chain Material
    Grey Tough Composite
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Grey Tough Composite
  • Flight Material
    GTC
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Pin Material
    Acetal
  • UPC_NO
    793699527544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)