Motion
SPLIT COLLAR RND 612 D1IN 1KW PA

REXNORD INC
SPLIT COLLAR RND 612 D1IN 1KW PA

Shaft Collar - One Piece - Split, Reinforced Polyamide, Finished w/ Keyway, 1.0000 in ID, 1.7700 in OD
Mi Item #04822258
MFR #SPLIT COLLAR RND 612 D1IN 1KW PA
Price$5.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SPLIT COLLAR RND 612 D1IN 1KW PA

Shaft Collar - One Piece - Split, Reinforced Polyamide, Finished w/ Keyway, 1.0000 in ID, 1.7700 in OD
Mi Item #04822258
MFR #SPLIT COLLAR RND 612 D1IN 1KW PA

Mfr description
612-655112 SPLIT SHAFT COLLAR 1IN KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.63/each

Specifications

Dimensions

  • Weight
    0.05 lbs

Details

  • Accessory Type
    Shaft Collar
  • Material
    Reinforced Polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)