Motion
N5700-24T 1-1/4IN 1KW2SS POM

REXNORD INC
N5700-24T 1-1/4IN 1KW2SS POM

10028481 / N5700-24T_1-1/4IN_1KW2SS_POM
Mi Item #04822276
MFR #N5700-24T 1-1/4IN 1KW2SS POM
Price$84.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5700-24T 1-1/4IN 1KW2SS POM

10028481 / N5700-24T_1-1/4IN_1KW2SS_POM
Mi Item #04822276
MFR #N5700-24T 1-1/4IN 1KW2SS POM

Mfr description
114-1597-3 N5700-24T 1-1/4 KW2SS
  • 5700 Series Molded Non-Split Sprocket with 24Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 2 Setscrews in POM material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.99/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Pitch Diameter  
    5.7950 in
  • Weight
    0.63 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N5700
  • Number Of Teeth  
    24
  • Sprocket Material
    POM
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699261493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)