Motion
NS7956-16T 1-7/16IN I PA

REXNORD INC
NS7956-16T 1-7/16IN I PA

10028602 / NS7956-16T_1-7/16IN_I_PA
MI ITEM #04822279
MFR #NS7956-16T 1-7/16IN I PA
Price$196.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7956-16T 1-7/16IN I PA

10028602 / NS7956-16T_1-7/16IN_I_PA
MI ITEM #04822279
MFR #NS7956-16T 1-7/16IN I PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$196.84/each

Specifications

Dimensions

  • Bore Diameter
    1 7/16 in
  • Length Through Bore
    1.88 in
  • Maximum Bore
    2-1/2 in
  • Pitch Diameter  
    6.407 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS7956
  • Hub Material
    Thermoplastic
  • Includes
    Set Screws
  • Number Of Teeth  
    16
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699408607

Overview

Mfr description
614-167-13 NS7956-16T 1-7/16 IDL
  • 7950 Series Molded Split Sprocket with 16Teeth and a 1-7/16in Round Idler Bore in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought