Motion
NS820-21T 1-1/4IN 1KW1SS PA GR

REXNORD INC
NS820-21T 1-1/4IN 1KW1SS PA GR

Flat Top Conveyor Chain Sprocket - Split, 21 Teeth, 1-1/4 in Bore Dia., 5.0313 in Pitch Dia.
Mi Item #04822284
MFR #NS820-21T 1-1/4IN 1KW1SS PA GR
Price$127.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS820-21T 1-1/4IN 1KW1SS PA GR

Flat Top Conveyor Chain Sprocket - Split, 21 Teeth, 1-1/4 in Bore Dia., 5.0313 in Pitch Dia.
Mi Item #04822284
MFR #NS820-21T 1-1/4IN 1KW1SS PA GR

Mfr description
614-76-3 NS820-21T 1-1/4 KWSS GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.44/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    5.1200 in
  • Pitch Diameter  
    5.0313 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    1.01 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    21
  • Sprocket Type
    Split
  • UPC_NO
    782934707070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)