Motion
CR820-3.25IN SS316-PINS

REXNORD INC
CR820-3.25IN SS316-PINS

Table Top Chain - Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, White Color
Mi Item #04822294
MFR #CR820-3.25IN SS316-PINS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CR820-3.25IN SS316-PINS

Table Top Chain - Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, White Color
Mi Item #04822294
MFR #CR820-3.25IN SS316-PINS

Mfr description
81428605 CR820K3.25
  • CR820 3.25 Inch Wide TableTop® Chain Molded in White Extreme Chemical Resistant Material And Assembled With 316 Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.04 kg
  • Weight per Foot
    0.56 lb

Details

  • Base Chain Material
    CR
  • Chain Material
    White Extreme Chemical Resistant
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    White Extreme Chemical Resistant
  • Flight Material
    CR
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +240 (Dry) °F
  • Pin Material
    316 Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699559798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)