Motion
614-156-6

REXNORD INC
614-156-6

Flat Top Conveyor Chain Sprocket - Stainless Steel Split Sprocket, 18 Teeth, 1 1/4 in Bore Dia., 5.7580 in Pitch Dia., Stainless Steel Material
MI ITEM #04822300
MFR #614-156-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-156-6

Flat Top Conveyor Chain Sprocket - Stainless Steel Split Sprocket, 18 Teeth, 1 1/4 in Bore Dia., 5.7580 in Pitch Dia., Stainless Steel Material
MI ITEM #04822300
MFR #614-156-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    47.6 mm
  • Outside Diameter
    146.8 mm
  • Pitch
    146.28 mm
  • Pitch Diameter  
    5.7580 in
  • Tooth Width
    10.5 mm
  • Weight
    5.00 lb

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Stainless Steel Split Sprocket
  • Chain Number
    SSS7700
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    18
  • Sprocket Material
    Stainless Steel
  • Sprocket Type
    Stainless Steel Split Sprocket

Overview

Mfr description
614-156-6 SSS7700-18T 1-1/4 KWSS
  • 7700 Series Stainless Steel Split Sprocket with 18Teeth
  • a 1-1/4in Round Shaft-ready Bore with 1 Keyway
  • 1 Setscrew in SS material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought