Motion
NS7956-16T 1-1/4IN I PA

REXNORD INC
NS7956-16T 1-1/4IN I PA

"Rexnord NS7956 Series Molded Split Sprockets"
MI ITEM #04822301
MFR #NS7956-16T 1-1/4IN I PA
Price$127.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7956-16T 1-1/4IN I PA

"Rexnord NS7956 Series Molded Split Sprockets"
MI ITEM #04822301
MFR #NS7956-16T 1-1/4IN I PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.96/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    47.6 mm
  • Outside Diameter
    163.6 mm
  • Pitch
    6.407 in
  • Pitch Diameter  
    6.407 in
  • Tooth Width
    8 mm
  • Weight
    0.50 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS7956
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    16
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699408676

Overview

Mfr description
614-167-7 NS7956-16T 1-1/4 IDL
  • 7950 Series Molded Split Sprocket with 16Teeth and a 1-1/4in Round Idler Bore in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought