Motion
NS8500-27T 1-7/16IN 1KW1SS PA

REXNORD INC
NS8500-27T 1-7/16IN 1KW1SS PA

10028719 / NS8500-27T_1-7/16IN_1KW1SS_PA
MI ITEM #04822302
MFR #NS8500-27T 1-7/16IN 1KW1SS PA
List Price$123.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-27T 1-7/16IN 1KW1SS PA

10028719 / NS8500-27T_1-7/16IN_1KW1SS_PA
MI ITEM #04822302
MFR #NS8500-27T 1-7/16IN 1KW1SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.78/each for your price

Overview

Mfr description
614-196-4 NS8500-27T 1-7/16 KWSS
  • 8500 Series Molded Split Sprocket with 27Teeth and a 1-7/16in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1 7/16 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Hub Material
    Thermoplastic
  • Flange Material
    Thermoplastic
  • Sprocket Material
    PA
  • Weight
    1.18 lbs
  • UPC_NO
    793699409826
  • Chain Number
    NS8500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text