Motion
WHT6938-6IN

REXNORD INC
WHT6938-6IN

MCC® Flat Top Conveyor Chain Component - Polypropylene, Straight Running, 6.000 in Width, 19.1 mm Pitch
Mi Item #04822305
MFR #WHT6938-6IN
Price$49.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHT6938-6IN

MCC® Flat Top Conveyor Chain Component - Polypropylene, Straight Running, 6.000 in Width, 19.1 mm Pitch
Mi Item #04822305
MFR #WHT6938-6IN

Mfr description
WHT6938 6 MATTOP CHN HI TEMP WHT
  • WHT6938 6 Inch Wide MatTop Chain With Polypropylene Pins Molded In White High Temperature Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.40/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    19.1 mm
  • Minimum Backflex Radius
    1 in
  • Weight
    0.02 lbs
  • Weight per Foot
    3/4 (Approximate) lb

Details

  • Base Chain Material
    WHT
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Material
    WHT
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699444223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)