Motion
NS8500-25T 1-3/8IN 1KW1SS PA

REXNORD INC
NS8500-25T 1-3/8IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Split, 25 Teeth
Mi Item #04822324
MFR #NS8500-25T 1-3/8IN 1KW1SS PA
Price$89.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-25T 1-3/8IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Split, 25 Teeth
Mi Item #04822324
MFR #NS8500-25T 1-3/8IN 1KW1SS PA

Mfr description
614-190-9 NS8500-25T 1-3/8 KWSS
  • 8500 Series Molded Split Sprocket with 25Teeth and a 1-3/8in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.77/each

Specifications

Dimensions

  • Bore Diameter
    1 3/8 in
  • Pitch Diameter  
    6.0390 in
  • Weight
    0.78 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Number Of Teeth  
    25
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699409598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)