Motion
NS8500-27T 1IN 1KW1SS PA

REXNORD INC
NS8500-27T 1IN 1KW1SS PA

NS8500-27T_1IN_1KW1SS_PA
MI ITEM #04822325
MFR #NS8500-27T 1IN 1KW1SS PA
Price$87.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-27T 1IN 1KW1SS PA

NS8500-27T_1IN_1KW1SS_PA
MI ITEM #04822325
MFR #NS8500-27T 1IN 1KW1SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.07/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Pitch Diameter  
    6.5200 in
  • Weight
    1.18 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Number Of Teeth  
    27
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699409765

Overview

Mfr description
614-196-1 NS8500-27T 1 KWSS
  • 8500 Series Molded Split Sprocket with 27Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought