Motion
NS882-11T 1-1/2IN 1KW1SS PA

REXNORD INC
NS882-11T 1-1/2IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 11 Teeth, 1 1/2 in Bore Dia., 5.3240 in Pitch Dia., PA Material
Mi Item #04822358
MFR #NS882-11T 1-1/2IN 1KW1SS PA
Price$162.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS882-11T 1-1/2IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 11 Teeth, 1 1/2 in Bore Dia., 5.3240 in Pitch Dia., PA Material
Mi Item #04822358
MFR #NS882-11T 1-1/2IN 1KW1SS PA

Mfr description
614-100-11 NS882-11T 1-1/2 KWSS
  • 882 Series Molded Split Sprocket with 11Teeth and a 1-1/2in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.74/each

Specifications

Dimensions

  • Bore Diameter
    1 1/2 in
  • Length Through Bore
    41.3 mm
  • Outside Diameter
    137.4 mm
  • Pitch
    135.26 mm
  • Pitch Diameter  
    5.3240 in
  • Tooth Width
    22.2 mm
  • Weight
    0.66 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS882
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699406085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)