Motion
HT7705DTS-4.5IN MTW PT RH

REXNORD INC
HT7705DTS-4.5IN MTW PT RH

MCC® Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.0000 in Chain Pitch, Beige Color
MI ITEM #04822374
MFR #HT7705DTS-4.5IN MTW PT RH
Price$70.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT7705DTS-4.5IN MTW PT RH

MCC® Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.0000 in Chain Pitch, Beige Color
MI ITEM #04822374
MFR #HT7705DTS-4.5IN MTW PT RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.12/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.10 lbs
  • Weight per Foot
    1.85 lb

Details

  • Base Chain Material
    HT
  • Chain Material
    Beige High Temperature
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Beige High Temperature
  • Flight Material
    HT
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699530179

Overview

Mfr description
81417961 HT7705-4.5 DTS PT RH
  • HT7705 4.5 Inch Wide Molded-To-Width MatTop Chain With Right Hand Dynamic Transfer System (DTS) And PosiTrack. Molded In Beige High Temperature With Polypropylene Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought