Motion
81424041

REXNORD INC
81424041

Table Top Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #04822375
MFR #81424041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81424041

Table Top Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #04822375
MFR #81424041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    2-3/4 in
  • Pin Diameter
    0.28 in
  • Weight
    0.10 lbs
  • Weight per Foot
    0.79 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Khaki

Overview

Mfr description
81424041 LPC279 K3.25 KP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought