Motion
SSC815R-RT TAB-3.25IN XHB

REXNORD INC
SSC815R-RT TAB-3.25IN XHB

10068067 / SSR812RT TAB-3.25IN
MI ITEM #04822396
MFR #SSC815R-RT TAB-3.25IN XHB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSC815R-RT TAB-3.25IN XHB

10068067 / SSR812RT TAB-3.25IN
MI ITEM #04822396
MFR #SSC815R-RT TAB-3.25IN XHB

Mfr description
10.105.21.11 SSR812TK3.25 RUBBERTOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.2400 in
  • Weight
    0.49 lbs

Details

  • Base Chain Material
    Stainless Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Manufacturer Upc Number
    793699567342
  • UPC_NO
    793699567342

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)