Motion
LF863 S-3.25IN

REXNORD INC
LF863 S-3.25IN

Table Top Chain - Steel, Straight Running, 3.250 in Width, 0.7500 in Pitch
MI ITEM #04822403
MFR #LF863 S-3.25IN
Your Price$45.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF863 S-3.25IN

Table Top Chain - Steel, Straight Running, 3.250 in Width, 0.7500 in Pitch
MI ITEM #04822403
MFR #LF863 S-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.08/ft(List $67.62)

Overview

Mfr description
LF863K3-1/4 LF863K3.25

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Steel
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.23 in
  • Standards Met
    FDA
  • Guide Clearance Straight
    1.31 in
  • Operating Temperature Range
    -40 to +180 °F
  • Manufacturer Catalog Number
    LF863K3-1/4
  • Weight
    0.16 lbs
  • Weight per Foot
    1.41 lb
  • UPC_NO
    698210718169

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought