Motion
CI1700-10T 1-1/4IN 1KW1SS B B-HUB

REXNORD INC
CI1700-10T 1-1/4IN 1KW1SS B B-HUB

10028767 / CI1700-10T_1-1/4IN_1KW1SS_B
MI ITEM #04822405
MFR #CI1700-10T 1-1/4IN 1KW1SS B B-HUB
Your Price$176.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI1700-10T 1-1/4IN 1KW1SS B B-HUB

10028767 / CI1700-10T_1-1/4IN_1KW1SS_B
MI ITEM #04822405
MFR #CI1700-10T 1-1/4IN 1KW1SS B B-HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$176.29/each(List $251.69)

Overview

Mfr description
401-60314-4 1700-10T CI SPKT

Specifications

  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    1.25 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Sprocket Material
    Cast Iron
  • Weight
    5.55 lbs
  • UPC_NO
    793699635775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text