Motion
401-163-7

REXNORD INC
401-163-7

10028831 / CI820-27T_1-1/4IN_1KW1SS_A
MI ITEM #04822406
MFR #401-163-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-163-7

10028831 / CI820-27T_1-1/4IN_1KW1SS_A
MI ITEM #04822406
MFR #401-163-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Pitch Diameter  
    6.5040 in
  • Weight
    6.50 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI820
  • Number Of Teeth  
    27
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket

Overview

Mfr description
401-163-7 815-27T TT SPKT GROOVED
  • 820 Series Cast-Iron Non-Split Sprocket with 27Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought