Motion
HP820 RT-3.25IN 1SD60-T6P

REXNORD INC
HP820 RT-3.25IN 1SD60-T6P

10145238 / HP820 RT-3.25IN 1SD60 T6P
Mi Item #04822413
MFR #HP820 RT-3.25IN 1SD60-T6P
Price$46.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP820 RT-3.25IN 1SD60-T6P

10145238 / HP820 RT-3.25IN 1SD60 T6P
Mi Item #04822413
MFR #HP820 RT-3.25IN 1SD60-T6P

Mfr description
81421941 HPM820K3.25 SD60 T6P
  • HP820RT 3.25 Inch Wide RubberTop TableTop® Chain With a Dome High Friction 60 Shore-A Hardness Attachment Every 6th Pitch. Molded in Brown High Performance Material And Assembled With Stainless Steel Pins.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.37/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.07 lbs
  • Weight per Foot
    0.56 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699448061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)