Motion
WHT1505-9IN

REXNORD INC
WHT1505-9IN

Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 0.7500 in Pitch
MI ITEM #04822420
MFR #WHT1505-9IN
Price$66.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHT1505-9IN

Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 0.7500 in Pitch
MI ITEM #04822420
MFR #WHT1505-9IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.38/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    9.0000 in
  • Chain Pitch  
    0.7500 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.03 lbs
  • Weight per Foot
    1.82 lb

Details

  • Base Chain Material
    WHT
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Material
    WHT
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699449143

Overview

Mfr description
HP8505-12/TAB/IND/1.25
  • WHT1505 9 Inch Wide MatTop Chain With Polypropylene Pins Molded In White High Temperature Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought