Motion
6205001
Gorilla Glue Wood Glue - PVA Glue Compatible, 24 hr Cure Time, Natural Wood Color color
MI ITEM #04822787
MFR #6205001
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gorilla Glue Wood Glue - PVA Glue Compatible, 24 hr Cure Time, Natural Wood Color color
MI ITEM #04822787
MFR #6205001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.85/each

Specifications

Dimensions

  • Container Size
    18 oz
  • Net Weight
    1.425 lbs
  • Overall Height
    9.5000 in
  • Overall Length
    2.6000 in
  • Overall Width
    2.6000 in
  • Shear Strength
    3900-4000 psi
  • Shelf Life
    2-3 years unopened
  • Specific Gravity
    1.08

Details

  • Application
    Clean and dry surfaces to be bonded. Apply glue generously on surface. Join and clamp for 20 to 30 minutes. Parts should fit tightly. Excess glue can be removed with clean wet cloth or scraped off after glue dries. Allow bond to dry for 24 hrs.
  • Application Temperature Range
    55° to 75° F, best at room temperature
  • Base Type
    waterbased PVA
  • Color
    Natural Wood Color
  • Container Type
    Bottle
  • Coverage
    1 fluid ounce will cover approximately 1.6 square feet
  • Cure Time
    24 hr
  • Flammability
    Not Flammable
  • Material Comp
    PVA Glue
  • Max Operating Temperature
    150 °F
  • Standards Met
    ANSI/HPVA Type II
  • Substrate
    Wood
  • Type
    General Purpose Adhesive
  • UPC_NO
    052427620507
  • Work Time
    5-10 minutes

Overview

Mfr description
6205001 18 OZ GORILLA WOOD GLUE
  • Complete Projects Fast: Requires only 20-30 minutes of clamp time, fully cured in 24 hours.
  • Use Indoors or Outdoors: Passes ANSI/HPVA Type II water resistance.
  • Versatile: Ideal for use on hardwoods, softwoods, and natural wood composites.
  • Dries natural color: Offering a natural bond line.
  • Compliant with FDA standards for indirect food contact.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought