Motion
4200102
Gorilla Epoxy, 25 ml
Mi Item #04822788
MFR #4200102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gorilla Epoxy, 25 ml
Mi Item #04822788
MFR #4200102

Mfr description
4200102 GORILLA EPOXY
  • Dries Clear: Ideal for clean, easy finishing
  • 5 Minute Set: Plenty of repositioning time for the perfect fit.
  • Gap-Filling: Fills voids and bonds uneven and vertical surfaces. Water Resistant: Withstands moderate exposure to water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    25 ml
  • Net Weight
    0.145 lbs
  • Overall Height
    8.6900 in
  • Overall Length
    1.1300 in
  • Overall Width
    3.3800 in
  • Shear Strength
    3300 psi
  • Shelf Life
    2-3 years
  • Specific Gravity
    1.1 (mixed)

Details

  • Application
    Remove plastic stir stick from middle of plunger. With package pointing upward remove the closure from the two syringes. With the package still pointing upward, eliminate air and ensure even dispensing by slowly pushing the plunger until both the resin and the hardener are at the top. Push the plunger to dispense even amounts of resin and hardener onto a clean, disposable, contained surface. Once the flow is even, move to the larger mizing well to dispense your even ration. Using plastic stir stick mix the two parts for about 20 seconds, until the mixture is uniform. Apply within 5 minutes.
  • Application Temperature Range
    50° to 100° F
  • Base Type
    Epoxy
  • Color
    Clear
  • Container Type
    Syringe
  • Coverage
    approximately 100 square inches per syringe
  • Cure Time
    24 hr
  • Flammability
    Not Flammable
  • Material Comp
    Steel, aluminum, wood, ceramic, glass, and more
  • Max Operating Temperature
    180 °F
  • Type
    Epoxy
  • UPC_NO
    052427420015
  • Work Time
    5 minutes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)