Motion
CKZT80-A045LB

SMC CORP OF AMERICA
CKZT80-A045LB

Rotating-Arm Power Clamp Cylinder -
MI ITEM #04822852
MFR #CKZT80-A045LB
Price$167.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT80-A045LB

Rotating-Arm Power Clamp Cylinder -
MI ITEM #04822852
MFR #CKZT80-A045LB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.30/each

Specifications

Dimensions

  • Bore Diameter
    3.1500 in
  • Overall Body Height
    108 mm
  • Overall Body Length
    530.9 mm
  • Port Size
    1/4 BSPP

Details

  • Arm Mounting Position
    Left Side
  • Arm Offset
    45 °
  • Body Options
    Arm
  • Bracket 1
    Large Bore
  • Clamp Force At 0.5Mpa
    880 N-m
  • Country of Origin
    JP
  • Cushion Type
    None (Clamping Side), Rubber Bumper (Unclamping Side)
  • Cylinder Style
    Clamp
  • Made to Order
    Yes
  • Maximum Clamping Force
    12035 lbf/in
  • Maximum Operating Pressure
    +0.8 Mpa2
  • Minimum Operating Pressure
    +0.3 MPa
  • Minimum Time to Clamp
    1 s
  • Minimum Time to Release
    1 s
  • Mounting Type
    Large Bore
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.3 to +0.8 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Proof Pressure
    +1.2 MPa
  • Series
    CKZT
  • Type
    Clamp

Overview

Mfr description
CKZT80-A045LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought