Specifications
Dimensions
- Maximum Drill Diameter13/16 in
- Seat Size1
- Thickness5/32 in
Details
- Finish CoatingTiAlN
- Full Insert Style Code151A-0026-NP
- MaterialCobalt High Speed Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)