Specifications
Dimensions
- Maximum Drill Diameter1-1/16 in
- Seat Size2
- Thickness3/16 in
Details
- Finish CoatingTiAlN
- Full Insert Style Code152A-0102-NP
- MaterialCobalt High Speed Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)