Specifications
Dimensions
- Thread Size#10 – 24
Details
- ChamferPlug
- Coolant DeliveryExternal
- Extended NeckNo
- MaterialHigh Speed Steel
- Number Of Flutes4
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNC
Overview
Mfr description
10-24 H3 4F PLUG TAP 43-TREAT